PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

90A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1400357| Mfr #: LPJ-90SPI

$104.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400357 Mfr #: LPJ-90SPI
Body Material: MelamineElement: Dual
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Depth: Not Applicable
Fuse Voltage Rating: 600VAC/300VDCFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Class: JWidth: Not Applicable
Item: FuseRejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Body Style: BladeLength: 4-5/8"
Fuse Amps: 90AIndicating / Nonindicating: Indicating
Diameter: 1-1/8"Series: LPJ-I
Fuse Holder Code: ABCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 90A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 1-1/8" in diameter. It has a dual element. The voltage rating is 600vac/300vdc. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. It is an indicating fuse. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews