90A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2039764| Mfr #: TCF90

$242.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039764 Mfr #: TCF90
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: Not ApplicableSeries: TCF
Body Material: plasticFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseStandards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: Plug InClass: J
Width: 1"Length: 3"
Fuse Amps: 90ADepth: 1-1/4"
Fuse Holder Code: 2AAP1Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 90A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and tcf series, this fuse is a must-have. The body is made of plastic material. It is an indicating fuse. It has a dual element. When it comes to product classification, this item can be grouped as J. The voltage rating is 600vac/300vdc. Standards include: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.