20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

90A Fast Acting Class H Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2209541| Mfr #: NON-90

$14.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209541 Mfr #: NON-90
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787Class: H
Body Style: BladeLength: 5-7/8"
Fuse Amps: 90AFuse Interrupt Rating: 10kA at 250VAC, 10kA at 125VDC
Diameter: 1-1/16"Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 90A fuse amps, an interrupt rating of 10kA at 250VAC, 10kA at 125VDC, and non series, this fuse is a must-have. The body is made of melamine material. The voltage rating is 250vac/125vdc. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. It has a single element. When it comes to product classification, this item can be grouped as H. As far as size goes, it is 1-1/16" in diameter. It is a nonindicating fuse. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.