9A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1406526| Mfr #: LPJ-9SP

$24.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406526 Mfr #: LPJ-9SP
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Fuse Holder Code: ZBody Style: Cylindrical
Length: 2-1/4"Fuse Amps: 9A
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Diameter: 13/16"Series: LPJ
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 9A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. It has a dual element. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as J. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 600vac/300vdc. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.