9A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0520082| Mfr #: AGC-9-R

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0520082 Mfr #: AGC-9-R
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312Body Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 9A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: AGC
In Line Fuseholder: GFuse Holder Code: G
Country of Origin (subject to change): Taiwan

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 9A fuse amps, an interrupt rating of 200A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. The body is made of glass material. It has a single element. As far as size goes, it is 1/4" in diameter. The voltage rating is 250vac. Includes a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.