9A Fast Acting Cylindrical Fuse 300VAC

BUSSMANN| Zoro #: G0289475| Mfr #: GLQ-9

$2.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289475 Mfr #: GLQ-9
Element: SingleDiameter: 5/8"
Series: GLQFuse Interrupt Rating: 10kA at 300VAC
Fuse Voltage Rating: 300VACLength: 2-1/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Rejection / Nonrejection: Rejection
Body Style: CylindricalIn Line Fuseholder: 1CW04
Fuse Amps: 9ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 9A Fuse Amps, Nonindicating, GLQ Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.