9A Fast Acting Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G0715994| Mfr #: GLR-9

$2.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715994 Mfr #: GLR-9
Fuse Speed: Fast ActingFuse Voltage Rating: 300VAC
Series: GLRFuse Interrupt Rating: 10kA at 300VAC
Element: SingleDiameter: 5/8"
Body Style: CylindricalBody Material: Glass
Indicating / Nonindicating: NonindicatingStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGRItem: Fuse
Length: 2-1/4"In Line Fuseholder: 1CW08
Rejection / Nonrejection: NonrejectionFuse Holder Code: 1CW08
Fuse Amps: 9ACountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 9A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. As far as size goes, it is 5/8" in diameter. The body is made of glass material. It has a single element. It is a nonindicating fuse. The voltage rating is 300vac. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.