20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

9A Time Delay Cylindrical Fiberglass Fuse 125VAC

EATON BUSSMANN| Zoro #: G0622063| Mfr #: FNA-9

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622063 Mfr #: FNA-9
Fuse Interrupt Rating: 10kA at 125VACStandards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNClass: Supplemental
Body Style: CylindricalBody Material: Fiberglass
Fuse Voltage Rating: 125VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 9A
Diameter: 13/32"Element: Dual
Series: FNAIn Line Fuseholder: D
Fuse Holder Code: DCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. You're sure to love this fuse's features, which include 9A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. When it comes to product classification, this item can be grouped as Supplemental. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The body is made of fiberglass material. The voltage rating is 125vac. As far as size goes, it is 13/32" in diameter. It is an indicating fuse. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.