9A Time Delay Cylindrical Fuse 5PK 32VAC

BUSSMANN| Zoro #: G0935331| Mfr #: MDL-9-R

$12.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935331 Mfr #: MDL-9-R
Element: SingleDiameter: 1/4"
Series: MDLLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30
Fuse Interrupt Rating: 1kA at 32VACFuse Voltage Rating: 32VAC
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
In Line Fuseholder: GFuse Amps: 9A
Country of Origin (subject to change): Taiwan

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 9A fuse amps, an interrupt rating of 1kA at 32VAC, and mdl series, this fuse is a must-have. As far as size goes, it is 1/4" in diameter. This comes in a quantity of 5. It is an indicating fuse. The body is made of glass material. The voltage rating is 32vac. It has a single element. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, you'll thoroughly enjoy its use. Standards include: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.