LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

9A Time Delay Cylindrical Glass Fuse 32VAC 5PK

EATON BUSSMANN| Zoro #: G1868666| Mfr #: MDQ-9

$24.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868666 Mfr #: MDQ-9
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Fuse Interrupt Rating: 1kA at 32VACRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 9ADiameter: 1/4"
Element: DualSeries: MDQ
In Line Fuseholder: GFuse Holder Code: G
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 32VAC
Length: 1-1/4"Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 9A fuse amps, an interrupt rating of 1kA at 32VAC, and mdq series, this fuse is a must-have. The voltage rating is 32vac. The body is made of glass material. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It has a dual element. As far as size goes, it is 1/4" in diameter. It is a nonindicating fuse. It comes in a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.