9A Time Delay Cylindrical Midget Fuse 500VAC

BUSSMANN| Zoro #: G2042756| Mfr #: FNQ-9

$29.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042756 Mfr #: FNQ-9
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNQ
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 500VACLength: 1-1/2"
Fuse Interrupt Rating: 10kA at 500VACIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GFNRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFuse Amps: 9A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 9A Fuse Amps, Nonindicating, FNQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.