15A Fast Acting Cylindrical Glass Fuse 250VAC/32VDC 5PK

BUSSMANN| Zoro #: G2102466| Mfr #: AGX-15

$4.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102466 Mfr #: AGX-15
In Line Fuseholder: YElement: Single
Diameter: 1/4"Series: AGX
Green Environmental Attribute: RoHS CompliantLength: 1"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362Rejection / Nonrejection: Rejection
Fuse Holder Code: YBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Fuse Interrupt Rating: 200A at 250VAC
Fuse Voltage Rating: 250VAC/32VDCFuse Amps: 15A
Country of Origin (subject to change): Taiwan

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. When it comes to features, this fuse includes a fast acting fuse speed, 15A fuse amps, and agx series. As far as size goes, it is 1/4" in diameter. Includes a quantity of 5. The body is made of glass material. It is a nonindicating fuse. It has a single element. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361,362, you'll thoroughly enjoy its use. The voltage rating is 250vac/32vdc. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.