15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

10A Fast Acting Cylindrical Fuse 5PK 32VAC

BUSSMANN| Zoro #: G0630043| Mfr #: AGX-10

$5.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0630043 Mfr #: AGX-10
In Line Fuseholder: YElement: Single
Diameter: 1/4"Series: AGX
Green Environmental Attribute: RoHS CompliantLength: 1"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362Rejection / Nonrejection: Rejection
Fuse Holder Code: YBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Fuse Amps: 10A
Fuse Interrupt Rating: 1kA at 125VACFuse Voltage Rating: 32VAC
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 10A Fuse Amps, Nonindicating, AGX Series, 32VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 1kA at 125VAC, Length 1 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362, Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.