Fuse Block, Automotive, 30A, 10 Pole

BUSSMANN| Zoro #: G0887582| Mfr #: 15600-10-20

$40.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 3.75"
Width: 3.37"
Mounting Style: Inline
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0887582 Mfr #: 15600-10-20
Length: 3.75"Width: 3.37"
Mounting Style: InlineSeries: 15600
Fuse Block or Holder AC Voltage Rating: Not RatedBody Material: Thermoplastic
Connector Type: Wire LeadsAmp Range of Fuse Block or Holder: 0 to 30A
Fuse Block or Fuse Holder Type: Fuse BlockFuse Type: Automotive
Standards: UL rated 94VOHeight: 0.80"
Number of Poles: 10Fuse Block Design: Open
Fuse UL Class: Not Class RatedFuse Block or Holder DC Voltage Rating: 32VDC
For Fuse Series: ATCItem: Fuse Block
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 10, For Fuse Series ATC, Series 15600, Fuse Block Design Open, Mounting Style Inline, Body Material Thermoplastic, Connector Type Wire Leads, Height 0.80 In., Width 3.37 In., Length 3.75 In., Standards UL Rated 94VO

Product Reviews