Fuse Block, Automotive, 30A, 8 Pole

EATON BUSSMANN| Zoro #: G0639861| Mfr #: 15600-08-20

$27.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639861 Mfr #: 15600-08-20
Series: 15600Mounting Style: Inline
Amp Range of Fuse Block or Holder: 0 to 30AItem: Fuse Block
Height: 0.80"Body Material: Thermoplastic
Fuse Block or Holder DC Voltage Rating: 32VDCConnector Type: Wire Leads
Standards: UL rated 94VOFuse Type: Automotive
Fuse Block or Fuse Holder Type: Fuse BlockFor Fuse Series: ATC
Fuse Block or Holder AC Voltage Rating: Not RatedFuse Block Design: Open
Width: 3.37"Number of Poles: 8
Length: 3.09"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 8, For Fuse Series ATC, Series 15600, Fuse Block Design Open, Mounting Style Inline, Body Material Thermoplastic, Connector Type Wire Leads, Height 0.80 In., Width 3.37 In., Length 3.09 In., Standards UL Rated 94VO

Product Reviews

Save 15%. Sign up for Z-mail.