Eaton Bussmann
Fuse Block, Automotive, 80 to 500A, Covered
Mfr # HMEG
Zoro # G5052455
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HMEG
- Fuse UL Class Not Class Rated
- Amp Range 100 to 300 A
- Voltage Rating 32V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Finger-Safe Fuse Block with Disconnect Switch 1 Pole, CCP Series CCP2-1-30M
- EATON BUSSMANN Fustat Fuse Adapter 30A BP/SA-30
- EATON BUSSMANN Fuse Block, Industrial, 400A, 3 Pole JM60400-3CR
- EATON BUSSMANN Fuse Holder, Automotive, 60A, 1 Pole HHX
- EATON BUSSMANN Fuse Reducer, H, K, 60 A, Holder 100A, 600V NO.616
- EATON BUSSMANN Fuse Block, 3.00"Lx1.60" W x 1.30" H, 30A BCM603-2SQ
- EATON BUSSMANN Fuse Holder, Midget, 30A, 1 Pole HEB-AW-RLC-A
- EATON BUSSMANN Fuse Block, Industrial, 200A, 2 Pole HM25200-2CR
- EATON BUSSMANN Fuse Holder Bayonet Cap BK1/HTC-45M
- LITTELFUSE Fuse Block, Class CC, Thermoplastic, 0.78"W L60030C1PQ
- EATON BUSSMANN Fuse Block, 60A, 600V, Box Lug, 7.3inL, 1Pole RM60060-1CR
- Eaton Bussmann Fuse Accessories