Fuse Block, Class CC, 30A, 3 Pole

BUSSMANN |Zoro #: G1580415|Mfr #: BC6033B

$46.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580415 Mfr #: BC6033B
Series: BCMax. Amps: 30
Mounting Style: DIN RailStandards: UL Listed, CSA Certified
Item: Fuse BlockFuse UL Class: CC
Height: 2.37"Length: 3.00"
AC Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Body Material: ThermoplasticConnector Type: Box Lug
DC Voltage Rating: 300VDCNumber of Poles: 3
Amperage Range: 1 to 30Wire Size: 14 to 6 AWG
For Fuse Series: FNQ-R, KTK-R, LP-CCFuse Type: Class CC
Fuse Block Design: OpenWidth: 1.20"
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series BC, Fuse Type Class CC, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 3, For Fuse Series FNQ-R, KTK-R, LP-CC, Fuse UL Class CC, AC Voltage Rating 600VAC, DC Voltage Rating 300VDC, Fuse Block Design Open, Connector Type Box Lug, Wire Size 14 to 6 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Length 3.00 In., Width 1.20 In., Height 2.37 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.