Fuse Block, Class CC, 30A, 3 Pole

EATON BUSSMANN| Zoro #: G1160467| Mfr #: BC6033P

$16.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160467 Mfr #: BC6033P
Amp Range of Fuse Block or Holder: 0 to 30AFuse Block or Holder AC Voltage Rating: 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Thermoplastic
Fuse Block Design: OpenWire Size: 14 to 10 AWG
Width: 2.38"Features: Space Saver
Number of Poles: 3Fuse Block or Holder DC Voltage Rating: 300VDC
Length: 3.00"Fuse Block or Fuse Holder Type: Fuse Block
Item: Fuse BlockFuse UL Class: CC
Height: 1.21"For Fuse Series: FNQ-R, KTK-R, LP-CC
Connector Type: Pressure PlateFuse Type: Class CC
Series: BCMounting Style: Bolt Down
Fuse Holder Code: WCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Class CC, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series FNQ-R, KTK-R, LP-CC, Series BC, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Thermoplastic, Connector Type Pressure Plate, Wire Size 14 to 10 AWG, Height 1.21 In., Width 2.38 In., Length 3.00 In.

Product Reviews

Save 15%. Sign up for Z-mail.