20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Fuse Block, Class CC, 30A, 3 Pole

BUSSMANN| Zoro #: G1567431| Mfr #: OPM-1038RSW

$127.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567431 Mfr #: OPM-1038RSW
Fuse Type: MidgetSeries: OPM-1038
Mounting Style: Din RailAmp Range of Fuse Block or Holder: 0 to 30A
Item: Finger Safe Fuse BlockHeight: 3.75"
Length: 3.61"Fuse Block or Holder AC Voltage Rating: 600VAC
Indicating / Nonindicating: IndicatingFuse Block or Holder DC Voltage Rating: 300VDC
Connector Type: Box LugNumber of Poles: 3
Wire Size: 18 to 8 AWGFuse Block or Fuse Holder Type: Finger Safe Fuse Block
For Fuse Series: FNQ-R, KTK-R, LP-CCFuse Holder Code: W
Fuse Block Design: Finger-Safe with DisconnectWidth: 1.50"
Country of Origin (subject to change): Mexico

Product Description

Finger Safe Fuse Block, Fuse Type Class CC, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series FNQ-R, KTK-R, LP-CC, Series OPM-1038, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe with Disconnect, Mounting Style DIN Rail, Connector Type Box Lug, Wire Size 18 to 8 AWG, Height 3.75 In., Width 1.50 In., Length 3.61 In.

Product Reviews

Save 15%. Sign up for Z-mail.