JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fuse Block, Class CC, 30A, 3 Pole

BUSSMANN| Zoro #: G1997344| Mfr #: OPM-1038RSWC

$194.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1997344 Mfr #: OPM-1038RSWC
Item: Finger Safe Fuse BlockConnector Type: Box Lug
Height: 3.75"Indicating / Nonindicating: Indicating
Length: 3.61"Series: OPM-1038
Number of Poles: 3Wire Size: 18 to 8 AWG
Fuse Type: MidgetFuse Block or Holder AC Voltage Rating: 600VAC
Mounting Style: Din RailAmp Range of Fuse Block or Holder: 0 to 30A
Width: 1.50"Fuse Block or Fuse Holder Type: Finger Safe Fuse Block
Fuse Block or Holder DC Voltage Rating: 300VDCFor Fuse Series: FNQ-R, KTK-R, LP-CC
Fuse Holder Code: WFuse Block Design: Finger-Safe with Disconnect
Country of Origin (subject to change): Mexico

Product Description

Finger Safe Fuse Block, Fuse Type Class CC, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series FNQ-R, KTK-R, LP-CC, Series OPM-1038, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe with Disconnect, Mounting Style DIN Rail, Connector Type Box Lug, Wire Size 18 to 8 AWG, Height 3.75 In., Width 1.50 In., Length 3.61 In.

Product Reviews

Save 15%. Sign up for Z-mail.