Eaton Bussmann
Fuse Block, Class J, 60A, 1 Pole
Mfr # JT60060
Zoro # G1482284
$39.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JT
- Fuse UL Class J
- Amp Range 31 to 60 A
- Voltage Rating 300V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Block, Industrial, 15A, 3 Pole BG3013SQ
- EATON BUSSMANN Plug Fuse Box, 4 in. Sq, 2 Holders, 3/4 HP SOY-B
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 1-6/10A HLQ-1-6/10
- EATON BUSSMANN Fuse Block, Industrial, 100A, 1 Pole JM60100-1CR
- EATON BUSSMANN Fuse Block, Class CC, 30A, 2 Pole CHCC2DIU
- EATON BUSSMANN Fuse Block, Glass and Ceramic, 30A, 1 Pole S-8301-1-R
- EATON BUSSMANN Holder Fuse Gls Tb Blk 32V 30A BP/HMK-RP
- EATON BUSSMANN Buss Fuseblock Rohs Compliant BK/S-8002-1-R
- EATON BUSSMANN Fuse Block, 1 Pole C2617-1
- SQUARE D Fuse Block Field Install 9070FB2A
- MERSEN Fuse Block, Industrial, 60A, 2 Pole 60657
- Eaton Bussmann Fuse Accessories