Fuse Block, Class J, 60A, 1 Pole

BUSSMANN| Zoro #: G1127795| Mfr #: JTN60060

$32.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127795 Mfr #: JTN60060
For Fuse Series: LPJ, JKSItem: Finger Safe Fuse Block
Indicating / Nonindicating: IndicatingHeight: 1.06"
Fuse Type: IndustrialConnector Type: Box Lug
Series: JTMounting Style: Din Rail
Fuse Holder Code: AAFuse Block or Holder DC Voltage Rating: 300VDC
Fuse Block Design: Finger-SafeFuse Block or Holder AC Voltage Rating: 600VAC
Wire Size: 14 to 4 AWGAmp Range of Fuse Block or Holder: 35 to 60A
Width: 1.52"Fuse Block or Fuse Holder Type: Finger Safe Fuse Block
Number of Poles: 1Fuse UL Class: J
Length: 3.10"Country of Origin (subject to change): Mexico

Product Description

Finger Safe Fuse Block, Fuse Type Class J, Fuse UL Class J, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 1, For Fuse Series LPJ, JKS, Series JT, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 1.06 In., Width 1.52 In., Length 3.10 In.

Product Reviews

Save 15%. Sign up for Z-mail.