Fuse Block, Class R, 60A, 600V

BUSSMANN| Zoro #: G1427587| Mfr #: R60060-1CR

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427587 Mfr #: R60060-1CR
Fuse Block or Fuse Holder Type: Fuse BlockIndicating / Nonindicating: Nonindicating
Mounting Style: Bolt DownFuse Block Design: Open
Fuse Type: IndustrialItem: Fuse Block
Standards: UL Listed, CSA CertifiedSeries: R600
Fuse Holder Code: QWire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)
Width: 1.81"Number of Poles: 1
Fuse Block or Holder DC Voltage Rating: 300VDCLength: 7.36"
Fuse Block or Holder AC Voltage Rating: 600VACHeight: 2.06"
Amp Range of Fuse Block or Holder: 35 to 60AConnector Type: Box Lug
Fuse UL Class: RFor Fuse Series: LPS-RK, FRS-R, DLS-R, KTS-R
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 1, For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R, Series R600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 2.06 In., Width 1.81 In., Length 7.36 In.
Save 15%. Sign up for Z-mail.