JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fuse Block, Glass and Ceramic, 30A, 2 Pole

BUSSMANN| Zoro #: G1405826| Mfr #: S-8301-2-R

$10.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1405826 Mfr #: S-8301-2-R
For Fuse Series: S-8000Indicating / Nonindicating: Nonindicating
Height: 0.56"Fuse Type: Glass and Ceramic
Connector Type: ScrewSeries: S-8000
Green Environmental Attribute: RoHS CompliantMounting Style: Bolt Down
Fuse Holder Code: GFuse Block or Holder DC Voltage Rating: 300VDC
Fuse Block Design: OpenFuse Block or Holder AC Voltage Rating: 300VAC
Wire Size: 22 to 10 AWGAmp Range of Fuse Block or Holder: 0 to 30A
Width: 1.13"Fuse Block or Fuse Holder Type: Fuse Block
Number of Poles: 2Length: 2.19"
Item: Fuse BlockCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 2, For Fuse Series S-8000, Series S-8000, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Wire Size 22 to 10 AWG, Height 0.56 In., Width 1.13 In., Length 2.19 In.

Product Reviews

Save 15%. Sign up for Z-mail.