Fuse Block, High Speed Semiconductor, 600A

BUSSMANN| Zoro #: G1730102| Mfr #: 1BS104

$148.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730102 Mfr #: 1BS104
Series: 1BSMounting Style: DIN Rail
Amp Range of Fuse Block or Holder: 450 to 600AFuse UL Class: T
Height: 2.91"Length: 4.00"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block or Holder DC Voltage Rating: 600VDC
Item: Fuse BlockNumber of Poles: 1
Wire Size: 4 AWG to 500 MCMFuse Block or Fuse Holder Type: Fuse Block
For Fuse Series: FWA, FWH, FWx, KAC, KAC, KBC, JJN, JJS, R11C, CGLFuse Type: High Speed Semiconductor
Fuse Block Design: OpenWidth: 2.86"
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type High Speed Semiconductor, Fuse UL Class T, Amp Range of Fuse Block or Holder 450 to 600A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series FWA, FWH, FWx, KAC, KAC, KBC, JJN, JJS, R11C, CGL, Series 1BS, Fuse Block Design Open, Mounting Style DIN Rail, Wire Size 4 AWG to 500 MCM, Height 2.91 In., Width 2.86 In., Length 4.00 In.

Product Reviews

Save 15%. Sign up for Z-mail.