20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fuse Block, Industrial, 100A, 1 Pole

EATON BUSSMANN| Zoro #: G0446607| Mfr #: T30100-1CR

$63.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446607 Mfr #: T30100-1CR
Standards: UL Listed, CSA CertifiedFor Fuse Series: JJN
Series: T300Fuse UL Class: T
Mounting Style: Bolt DownFuse Block Design: Open
Wire Size: 8 to 1/0 AWGWidth: 1.69"
Fuse Block or Holder DC Voltage Rating: 160VDCNumber of Poles: 1
Fuse Block or Holder AC Voltage Rating: 300VACLength: 4.81"
Amp Range of Fuse Block or Holder: 65 to 100AItem: Fuse Block
Fuse Block or Fuse Holder Type: Fuse BlockHeight: 2.06"
Connector Type: Box LugIndicating / Nonindicating: Nonindicating
Fuse Type: IndustrialCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 65 to 100A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 160VDC, Number of Poles 1, For Fuse Series JJN, Series T300, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 1/0 AWG, Height 2.06 In., Width 1.69 In., Length 4.81 In., Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.