Fuse Block, Industrial, 100A, 1 Pole

EATON BUSSMANN| Zoro #: G2006557| Mfr #: T60100-1C

$96.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006557 Mfr #: T60100-1C
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Connector Type: Box LugStandards: UL Listed, CSA Certified
Fuse Block or Fuse Holder Type: Fuse BlockFeatures: Flame Resistance
Fuse Block or Holder AC Voltage Rating: 600VACAmp Range of Fuse Block or Holder: 65 to 100A
Fuse UL Class: TFor Fuse Series: JJS, LPT
Series: T600Fuse Block Design: Open
Wire Size: 14 to 2/0 AWGWidth: 1.69"
Fuse Holder Code: BNNumber of Poles: 1
Length: 4.81"Fuse Block or Holder DC Voltage Rating: Not Rated
Height: 2.06"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 65 to 100A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2/0 AWG, Height 2.06 In., Width 1.69 In., Length 4.81 In., Features Flame Resistance

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.