Eaton Bussmann
Fuse Block, Industrial, 100A, 2 Pole
Mfr # T30100-2CR
Zoro # G2025371
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Fuse UL Class T
- Amp Range 61 to 100 A
- Voltage Rating 160V DC
- Number of Poles 2
Explore More Products
- EATON BUSSMANN Fuse Block, 60A, For 600V NOS Fuses, 1 Pole HM60060-1CR
- EATON BUSSMANN Fuse Block, Industrial, 100A, 3 Pole HM60100-3CR
- EATON BUSSMANN BUSS CLASS R TYPE FUSE REDUCER OTHER FUSE 663-R
- EATON BUSSMANN Fuse Block, 3.00" Lx2.40" W x 1.30" H BCM603-3SQ
- EATON BUSSMANN Fuse Block, For600V LPS, KTS-RandFRS Fuses RM60030-2CR
- EATON BUSSMANN Finger-Safe Fuse Block with Disconnect Switch 3 Pole, CCP Series CCP2-3-60CF
- EATON BUSSMANN Fuse Cover, 70 to 100A, H, RK5, RK1, Ind CVRI-RH-25100
- EATON BUSSMANN Fuses With Leads - Through Hole Sr-5F Radial Fa Fuse SR-5F-800MA-BK
- EATON BUSSMANN Fuseclip-Int'L.Shock Safe BK/1A3399-01
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 20A, 1 Pole HTB-42I-R
- EATON BUSSMANN Fuse Holder, Box Lug, 2.91" L x 0.69" W CHCC1DU
- Eaton Bussmann Fuse Accessories