20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fuse Block, Industrial, 100A, 2 Pole

BUSSMANN| Zoro #: G2441187| Mfr #: T60100-2C

$153.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441187 Mfr #: T60100-2C
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Connector Type: Box LugStandards: UL Listed, CSA Certified
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Width: 3.09"Number of Poles: 2
Length: 4.81"Fuse Holder Code: BN
Height: 2.06"Fuse Block or Holder DC Voltage Rating: Not Rated
Features: Flame ResistanceFuse Block or Holder AC Voltage Rating: 600VAC
Amp Range of Fuse Block or Holder: 65 to 100AFuse UL Class: T
For Fuse Series: JJS, LPTSeries: T600
Wire Size: 14 to 2/0 AWGCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 65 to 100A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 2, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2/0 AWG, Height 2.06 In., Width 3.09 In., Length 4.81 In., Features Flame Resistance

Product Reviews

Save 15%. Sign up for Z-mail.