Fuse Block, Industrial, 15A, 2 Pole

BUSSMANN| Zoro #: G1411112| Mfr #: BG3012SQ

$24.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 3.00"
Height: 1.22"
Width: 1.63"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1411112 Mfr #: BG3012SQ
Length: 3.00"Height: 1.22"
Width: 1.63"Fuse Holder Code: AG
Series: BG, GMounting Style: Bolt Down
Fuse Block or Holder AC Voltage Rating: 600VACConnector Type: Screw
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse Type: IndustrialAmp Range of Fuse Block or Holder: 15A
Standards: rUL, CSA Certified, CEWire Size: 14 to 10 AWG
Number of Poles: 2Fuse Block Design: Open
Fuse UL Class: GFuse Block or Holder DC Voltage Rating: 170VDC
For Fuse Series: SCItem: Fuse Block
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 15A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 170VDC, Number of Poles 2, For Fuse Series SC, Series BG, G, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.22 In., Width 1.63 In., Length 3.00 In., Standards rUL, CSA Certified, CE

Product Reviews