Fuse Block, Industrial, 200A, 1 Pole

EATON BUSSMANN| Zoro #: G1168142| Mfr #: T60200-1C

$104.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168142 Mfr #: T60200-1C
For Fuse Series: JJS, LPTFeatures: Flame Resistance
Standards: UL Listed, CSA Certified, CEFuse Block Design: Open
Wire Size: 6 AWG to 250 MCMWidth: 2.25"
Fuse Block or Holder DC Voltage Rating: Not RatedNumber of Poles: 1
Fuse Block or Holder AC Voltage Rating: 600VACLength: 6.00"
Amp Range of Fuse Block or Holder: 110 to 200AItem: Fuse Block
Fuse Holder Code: BPFuse Block or Fuse Holder Type: Fuse Block
Height: 3.06"Connector Type: Box Lug
Indicating / Nonindicating: NonindicatingFuse Type: Industrial
Series: T600Fuse UL Class: T
Mounting Style: Bolt DownCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 110 to 200A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 6 AWG to 250 MCM, Height 3.06 In., Width 2.25 In., Length 6.00 In., Features Flame Resistance

Product Reviews

Save 15%. Sign up for Z-mail.