20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Fuse Block, Industrial, 20A, 1 Pole

EATON BUSSMANN| Zoro #: G0719031| Mfr #: BG3021SQ

$13.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719031 Mfr #: BG3021SQ
Fuse Type: IndustrialItem: Fuse Block
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse Holder Code: AHFuse Block Design: Open
Wire Size: 14 to 10 AWGFuse Block or Holder DC Voltage Rating: 170VDC
Width: 0.86"Fuse Block or Holder AC Voltage Rating: 600VAC
Number of Poles: 1Amp Range of Fuse Block or Holder: 20A
Length: 3.00"Fuse UL Class: G
Height: 1.22"For Fuse Series: SC
Connector Type: ScrewStandards: rUL, CSA Certified, CE
Series: BG, GMounting Style: Bolt Down
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 20A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 170VDC, Number of Poles 1, For Fuse Series SC, Series BG, G, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.22 In., Width 0.86 In., Length 3.00 In., Standards rUL, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.