JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fuse Block, Industrial, 20A, 3 Pole

BUSSMANN| Zoro #: G1570475| Mfr #: BG3023SQ

$32.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570475 Mfr #: BG3023SQ
For Fuse Series: SCSeries: BG, G
Mounting Style: Bolt DownStandards: rUL, CSA Certified, CE
Fuse Holder Code: AHFuse Block or Holder DC Voltage Rating: 170VDC
Fuse Block Design: OpenFuse Block or Holder AC Voltage Rating: 600VAC
Wire Size: 14 to 10 AWGAmp Range of Fuse Block or Holder: 20A
Width: 1.63"Fuse Block or Fuse Holder Type: Fuse Block
Number of Poles: 3Fuse UL Class: G
Length: 3.00"Item: Fuse Block
Indicating / Nonindicating: NonindicatingHeight: 1.22"
Fuse Type: IndustrialConnector Type: Screw
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 20A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 170VDC, Number of Poles 3, For Fuse Series SC, Series BG, G, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.22 In., Width 1.63 In., Length 3.00 In., Standards rUL, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.