Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN| Zoro #: G0243397| Mfr #: BG3031S

$8.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0243397 Mfr #: BG3031S
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block or Holder DC Voltage Rating: 300VDC
Fuse Block or Holder AC Voltage Rating: 480VACAmp Range of Fuse Block or Holder: 0 to 30A
Fuse UL Class: GFor Fuse Series: SC
Standards: rUL, CSA Certified, CEWire Size: 14 to 10 AWG
Fuse Type: IndustrialWidth: 0.86"
Series: BG, GNumber of Poles: 1
Mounting Style: Bolt DownLength: 3.00"
Fuse Holder Code: AJHeight: 1.22"
Fuse Block Design: OpenConnector Type: Screw
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 480VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 1, For Fuse Series SC, Series BG, G, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.22 In., Width 0.86 In., Length 3.00 In., Standards rUL, CSA Certified, CE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.