Fuse Block, Industrial, 30A, 1 Pole

EATON BUSSMANN| Zoro #: G0635494| Mfr #: H25030-1C

$11.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635494 Mfr #: H25030-1C
Fuse Type: IndustrialItem: Fuse Block
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse Block Design: OpenWire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)
Fuse Block or Holder DC Voltage Rating: 125VDCWidth: 1.09"
Fuse Block or Holder AC Voltage Rating: 250VACNumber of Poles: 1
Amp Range of Fuse Block or Holder: 0 to 30ALength: 3.03"
Fuse UL Class: HHeight: 1.41"
For Fuse Series: NON, RENConnector Type: Box Lug
Standards: UL Listed, CSA Certified, CESeries: H250
Mounting Style: Bolt DownFuse Holder Code: H
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series NON, REN, Series H250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.41 In., Width 1.09 In., Length 3.03 In., Standards UL Listed, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.