JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN| Zoro #: G2227592| Mfr #: H25030-1CR

$15.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227592 Mfr #: H25030-1CR
For Fuse Series: NON, RENIndicating / Nonindicating: Nonindicating
Height: 1.41"Fuse Type: Industrial
Connector Type: Box LugSeries: H250
Mounting Style: Bolt DownStandards: UL Listed, CSA Certified
Fuse Holder Code: HFuse Block or Holder DC Voltage Rating: 125VDC
Fuse Block Design: OpenFuse Block or Holder AC Voltage Rating: 250VAC
Wire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)Amp Range of Fuse Block or Holder: 0 to 30A
Width: 1.09"Fuse Block or Fuse Holder Type: Fuse Block
Number of Poles: 1Fuse UL Class: H
Length: 3.03"Item: Fuse Block
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series NON, REN, Series H250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.41 In., Width 1.09 In., Length 3.03 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.