Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN |Zoro #: G1536841|Mfr #: H60030-1CR

$19.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1536841 Mfr #: H60030-1CR
For Fuse Series: NOS, RESFuse Block Design: Open
Amperage Range: 1 to 30Wire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)
Fuse Holder Code: PWidth: 1.16"
Fuse UL Class: K5, HNumber of Poles: 1
Max. Amps: 30DC Voltage Rating: Not Rated
Length: 6.25"AC Voltage Rating: 600VAC
Item: Fuse BlockFuse Type: Industrial
Height: 1.73"Series: H600
Connector Type: Box LugMounting Style: Bolt Down
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series H600, Fuse Type Industrial, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 1, For Fuse Series NOS, RES, Fuse UL Class K5, H, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, Fuse Block Design Open, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Mounting Style Bolt Down, Fuse Holder Code P, Length 6.25 In., Width 1.16 In., Height 1.73 In.

Product Reviews

Save 15% when you sign up for Z-mail.