Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN| Zoro #: G1123911| Mfr #: H60030-1PR

$14.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123911 Mfr #: H60030-1PR
Indicating / Nonindicating: NonindicatingFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockItem: Fuse Block
Mounting Style: Bolt DownFuse Type: Industrial
Fuse UL Class: K5, HFor Fuse Series: NOS, RES
Series: H600Fuse Holder Code: P
Wire Size: 18 to 10 AWGWidth: 1.55"
Number of Poles: 1Length: 6.25"
Fuse Block or Holder DC Voltage Rating: Not RatedHeight: 1.73"
Fuse Block or Holder AC Voltage Rating: 600VACConnector Type: Pressure Screw Plate
Amp Range of Fuse Block or Holder: 0 to 30ACountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class K5, H, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series NOS, RES, Series H600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Pressure Screw Plate, Wire Size 18 to 10 AWG, Height 1.73 In., Width 1.55 In., Length 6.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.