Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN| Zoro #: G1565663| Mfr #: R25030-1CR

$25.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565663 Mfr #: R25030-1CR
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Wire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)Width: 1.09"
Features: Short Circuit ProtectionNumber of Poles: 1
Fuse Block or Holder DC Voltage Rating: 125VDCLength: 3.03"
Fuse Block or Holder AC Voltage Rating: 250VACHeight: 1.41"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Box Lug
Fuse UL Class: RFor Fuse Series: LPN-RK, FRN-R, DLN-R, KTN-R
Standards: UL Listed, CSA CertifiedSeries: R250
Fuse Holder Code: HCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series LPN-RK, FRN-R, DLN-R, KTN-R, Series R250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.41 In., Width 1.09 In., Length 3.03 In.

Product Reviews

Save 15%. Sign up for Z-mail.