Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN| Zoro #: G2064736| Mfr #: T60030-1CR

$21.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2064736 Mfr #: T60030-1CR
Indicating / Nonindicating: NonindicatingFuse Type: Industrial
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Item: Fuse BlockMounting Style: Bolt Down
Wire Size: 14 to 2 AWGWidth: 1.44"
Features: Flame ResistanceNumber of Poles: 1
Fuse Block or Holder DC Voltage Rating: Not RatedLength: 3.19"
Fuse Block or Holder AC Voltage Rating: 600VACHeight: 1.44"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Box Lug
Fuse UL Class: TFor Fuse Series: JJS, LPT
Standards: UL Listed, CSA Certified, CESeries: T600
Fuse Holder Code: BFCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.44 In., Width 1.44 In., Length 3.19 In., Features Flame Resistance

Product Reviews

Save 15%. Sign up for Z-mail.