Fuse Block, Industrial, 30A, 1 Pole

BUSSMANN| Zoro #: G1295156| Mfr #: TCFH30N

$21.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295156 Mfr #: TCFH30N
Fuse Type: IndustrialSeries: TCFH
Mounting Style: DIN RailAmp Range of Fuse Block or Holder: 0 to 30A
Item: Finger Safe Fuse BlockHeight: 1.25"
Length: 2.30"Fuse Block or Holder AC Voltage Rating: 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Glass Filled PBT
Fuse Block or Holder DC Voltage Rating: 300VDCConnector Type: Pressure Plate
Number of Poles: 1Standards: UL Listed, CSA Certified
Wire Size: 18 to 8 AWGFuse Block or Fuse Holder Type: Finger Safe Fuse Block
For Fuse Series: TCFHFuse Holder Code: J, CC, T, RK
Fuse Block Design: Finger-SafeWidth: 0.75"
Country of Origin (subject to change): China

Product Description

Finger Safe Fuse Block, Fuse Type Industrial, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 1, For Fuse Series TCFH, Series TCFH, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Glass Filled PBT, Connector Type Pressure Plate, Wire Size 18 to 8 AWG, Height 1.25 In., Width 0.75 In., Length 2.30 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.