Fuse Block, Industrial, 30A, 2 Pole

BUSSMANN| Zoro #: G2070704| Mfr #: BG3032S

$19.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070704 Mfr #: BG3032S
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Mounting Style: Bolt DownItem: Fuse Block
Fuse Type: IndustrialFuse Block Design: Open
Width: 2.38"Number of Poles: 2
Fuse Block or Holder DC Voltage Rating: 300VDCLength: 3.00"
Fuse Block or Holder AC Voltage Rating: 480VACHeight: 1.22"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Screw
Fuse UL Class: GFor Fuse Series: SC
Standards: rUL, CSA Certified, CESeries: BG, G
Fuse Holder Code: AJWire Size: 14 to 10 AWG
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 480VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 2, For Fuse Series SC, Series BG, G, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.22 In., Width 2.38 In., Length 3.00 In., Standards rUL, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.