DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuse Block, Industrial, 30A, 2 Pole

BUSSMANN| Zoro #: G1781211| Mfr #: T30030-2CR

$58.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781211 Mfr #: T30030-2CR
For Fuse Series: JJNFuse Block Design: Open
Standards: UL Listed, CSA CertifiedAmperage Range: 1/2 to 30
Indicating / Nonindicating: NonindicatingWire Size: 14 to 6 AWG
Width: 2.41"Fuse UL Class: T
Number of Poles: 2Max. Amps: 30
DC Voltage Rating: 160VDCLength: 2.75"
AC Voltage Rating: 300VACItem: Fuse Block
Fuse Type: IndustrialHeight: 1.63"
Series: T300Connector Type: Box Lug
Features: Space SaverMounting Style: Bolt Down
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series T300, Fuse Type Industrial, Max. Amps 30, Amperage Range 1/2 to 30, Number of Poles 2, For Fuse Series JJN, Fuse UL Class T, AC Voltage Rating 300VAC, DC Voltage Rating 160VDC, Fuse Block Design Open, Connector Type Box Lug, Wire Size 14 to 6 AWG, Mounting Style Bolt Down, Length 2.75 In., Width 2.41 In., Height 1.63 In., Features Space Saver, Standards UL Listed, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.