Fuse Block, Industrial, 30A, 3 Pole

BUSSMANN| Zoro #: G1245517| Mfr #: J60030-3CR

$72.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245517 Mfr #: J60030-3CR
Fuse Block Design: OpenMounting Style: Bolt Down
Fuse Type: IndustrialItem: Fuse Block
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse Block or Holder DC Voltage Rating: 300VDCLength: 4.72"
Fuse Block or Holder AC Voltage Rating: 600VACHeight: 2.42"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Box Lug with Retaining Clip
Fuse UL Class: JFor Fuse Series: LPJ, JKS
Series: J600Fuse Holder Code: Z
Wire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)Width: 4.70"
Features: Short Circuit ProtectionNumber of Poles: 3
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series LPJ, JKS, Series J600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug with Retaining Clip, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 2.42 In., Width 4.70 In., Length 4.72 In.

Product Reviews

Save 15%. Sign up for Z-mail.