Fuse Block, Industrial, 30A, 3 Pole

BUSSMANN| Zoro #: G1044486| Mfr #: J60030-3P

$99.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044486 Mfr #: J60030-3P
For Fuse Series: LPJ, JKSMounting Style: Bolt Down
Standards: UL Listed, CSA CertifiedFuse Holder Code: Z
Fuse Block or Holder DC Voltage Rating: 300VDCFuse Block Design: Open
Fuse Block or Holder AC Voltage Rating: 600VACWire Size: 14 to 10 AWG
Amp Range of Fuse Block or Holder: 0 to 30AWidth: 4.70"
Fuse Block or Fuse Holder Type: Fuse BlockNumber of Poles: 3
Fuse UL Class: JLength: 4.01"
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Height: 2.42"Fuse Type: Industrial
Connector Type: Pressure PlateSeries: J600
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series LPJ, JKS, Series J600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Pressure Plate, Wire Size 14 to 10 AWG, Height 2.42 In., Width 4.70 In., Length 4.01 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.