Fuse Block, Industrial, 30A, 3 Pole

BUSSMANN| Zoro #: G0786414| Mfr #: JP60030-3CR

$63.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786414 Mfr #: JP60030-3CR
For Fuse Series: LPJ, JKS, DFJIndicating / Nonindicating: Nonindicating
Height: 3.06"Fuse Type: Industrial
Connector Type: Box LugSeries: JP
Mounting Style: Bolt DownFuse Holder Code: Z
Fuse Block or Holder DC Voltage Rating: 300VDCFuse Block Design: Open Pyramid
Fuse Block or Holder AC Voltage Rating: 600VACWire Size: 14 to 2 AWG
Amp Range of Fuse Block or Holder: 0 to 30AWidth: 3.13"
Fuse Block or Fuse Holder Type: Fuse BlockNumber of Poles: 3
Fuse UL Class: JLength: 3.75"
Item: Fuse BlockCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series LPJ, JKS, DFJ, Series JP, Indicating / Nonindicating Nonindicating, Fuse Block Design Open Pyramid, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 3.06 In., Width 3.13 In., Length 3.75 In.

Product Reviews

Save 15%. Sign up for Z-mail.