Fuse Block, Industrial, 30A, 3 Pole

BUSSMANN| Zoro #: G0877676| Mfr #: R25030-3CR

$43.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877676 Mfr #: R25030-3CR
Mounting Style: Bolt DownItem: Fuse Block
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse Block Design: OpenFuse Type: Industrial
Fuse UL Class: RFor Fuse Series: FRN-R, LPN-RK, REN
Series: R250Fuse Holder Code: H
Wire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)Width: 3.00"
Number of Poles: 3Features: Short Circuit Protection
Length: 3.03"Fuse Block or Holder DC Voltage Rating: 125VDC
Height: 1.41"Fuse Block or Holder AC Voltage Rating: 250VAC
Connector Type: Box LugAmp Range of Fuse Block or Holder: 0 to 30A
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 3, For Fuse Series FRN-R, LPN-RK, REN, Series R250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.41 In., Width 3.00 In., Length 3.03 In.

Product Reviews

Save 15%. Sign up for Z-mail.