LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 3 Pole

BUSSMANN| Zoro #: G2209374| Mfr #: R60030-3CR

$69.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209374 Mfr #: R60030-3CR
Fuse Block Design: OpenItem: Fuse Block
Fuse Type: IndustrialMounting Style: Bolt Down
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse Block or Holder DC Voltage Rating: 300VDCLength: 6.25"
Fuse Block or Holder AC Voltage Rating: 600VACHeight: 1.73"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Box Lug
Fuse UL Class: RFor Fuse Series: LPS-RK, FRS-R, DLS-R, KTS-R
Standards: UL listed, CSA certifiedSeries: R600
Fuse Holder Code: ATWire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)
Width: 4.25"Features: short circuit protection
Number of Poles: 3Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R, Series R600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.73 In., Width 4.25 In., Length 6.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.