Fuse Block, Industrial, 30A, 3 Pole

BUSSMANN| Zoro #: G1056693| Mfr #: R60030-3PR

$35.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Connector Type: Pressure Screw Plate
Features: short circuit protection
Height: 1.73"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1056693 Mfr #: R60030-3PR
Item: Fuse BlockFuse Type: Industrial
Fuse Block Design: OpenFuse Block or Fuse Holder Type: Fuse Block
Mounting Style: Bolt DownIndicating / Nonindicating: Nonindicating
Wire Size: 18 to 10 AWGWidth: 4.25"
Features: short circuit protectionNumber of Poles: 3
Fuse Block or Holder DC Voltage Rating: 300VDCLength: 6.25"
Fuse Block or Holder AC Voltage Rating: 600VACHeight: 1.73"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Pressure Screw Plate
Fuse UL Class: RFor Fuse Series: LPS-RK, FRS-R, DLS-R, KTS-R
Standards: UL listed, CSA certifiedSeries: R600
Fuse Holder Code: PCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R, Series R600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Pressure Screw Plate, Wire Size 18 to 10 AWG, Height 1.73 In., Width 4.25 In., Length 6.25 In.

Product Reviews