Fuse Block, Industrial, 30A, 3 Pole

EATON BUSSMANN| Zoro #: G1870251| Mfr #: T30030-3CR

$70.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870251 Mfr #: T30030-3CR
For Fuse Series: JJNFeatures: Space Saver
Standards: UL Listed, CSA CertifiedNumber of Poles: 3
Fuse Block or Holder AC Voltage Rating: 300VACLength: 2.75"
Amp Range of Fuse Block or Holder: 0 to 30AItem: Fuse Block
Fuse Block or Fuse Holder Type: Fuse BlockHeight: 1.63"
Connector Type: Box LugIndicating / Nonindicating: Nonindicating
Fuse Type: IndustrialSeries: T300
Fuse UL Class: TMounting Style: Bolt Down
Fuse Block Design: Not ApplicableWire Size: 14 to 6 AWG
Width: 3.44"Fuse Block or Holder DC Voltage Rating: 160VDC
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 160VDC, Number of Poles 3, For Fuse Series JJN, Series T300, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 1.63 In., Width 3.44 In., Length 2.75 In., Features Space Saver, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.